Zoro Homepage

Fuel Filter, Diesel/Gas, Spin-On Design

  • Mfr # BF7838

  • Zoro # G4794358


product price: $46.19
/ea

Key Features

Filter Design
Spin-On
For Use With
Hitachi Excavators, Komatsu Lift Trucks
Length
4 25/32 in
Outside Dia.
3 7/32 in
Width
3 7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF7838
Zoro #
G4794358
UPC #
791440069527
Country of Origin
Bulgaria

Dimensions

Length
4 25/32 in
Outside Dia.
3 7/32 in
Width
3 7/32 in
Thread Size
M20-1.50
Height
4 25/32 in
Overall Height
4 13/16 in
Outside Diameter
3 1/4 in

Details

Filter Design
Spin-On
For Use With
Hitachi Excavators, Komatsu Lift Trucks
Gasket Material
Nitrile
Item
Fuel Filter
Includes
Integral Gasket, M22 x 1.5 Port Thread
Filter Fuel Type
Diesel, Gas
Filter Material
Metal/Cellulose
Description/Special Features
Threaded Port
Standards
ISO 9001:2015
Fit Type
Vehicle Specific
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Type
Buses, Trucks
Media Material
Cellulose
Product Type
Fuel Filter
Compatible Vehicle Make
Hitachi, Komatsu
Baldwin Interchange
BF7838

Description

Fuel Filter, Filter Fuel Type Diesel, Gas, Filter Design Spin-On, Threaded Port, Height 4 25/32 in, Length 4 25/32 in, Width 3 7/32 in, Outside Dia. 3 7/32 in, Includes Integral Gasket, M22 x 1.5 Port Thread, For Use With Hitachi Excavators, Komatsu Lift Trucks, Filter Material Metal/Cellulose, Gasket Material Nitrile, Thread Size M20-1.50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.