Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter Element, Biodiesel/Diesel

  • Mfr # PF46081

  • Zoro # G6759087


product price: $59.49
/ea

Key Features

Filter Design
Cartridge
Length
7 3/16 in
Outside Dia.
4 1/8 in
Filter Fuel Type
Biodiesel, Diesel
Inside Dia.
13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PF46081
Zoro #
G6759087
UPC #
00791440105843
Country of Origin
United States

Dimensions

Length
7 3/16 in
Outside Dia.
4 1/8 in
Inside Dia.
13/16 in
Overall Height
7 3/16 in
Outside Diameter
4 1/8 in
Inside Diameter
13/16 in

Details

Filter Design
Cartridge
Filter Fuel Type
Biodiesel, Diesel
Item
Fuel Filter
Micron Rating
10 micron
Includes
O-Ring
Standards
ISO 9001:2015
Compatible Fluid Type
Diesel Fuel
Compatible Engine Type
Diesel Engines
Product Type
Fuel Filter
Nominal Filter Rating
10 micron
Compatible Vehicle Make
Kenworth, Peterbilt
Media Material
Paper
Fit Type
Vehicle Specific
Compatible Vehicle Type
Trucks
Baldwin Interchange
PF46081

Description

Fuel Filter Element, Filter Fuel Type Biodiesel, Diesel, Filter Design Cartridge, Micron Rating 10 micron, Length 7 3/16 in, Outside Dia. 4 1/8 in, Inside Dia. 13/16 in, Includes O-Ring, For Use With Kenworth, Peterbilt Trucks, Filter Material Paper, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.