Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter Element, Biodiesel/Diesel

  • Mfr # PF46140

  • Zoro # G6759026


product price: $40.59
/ea

Key Features

Filter Design
Cartridge
For Use With
2016-19 Nissan Titan XD Trucks
Length
4 13/32 in
Outside Dia.
3 9/32 in
Filter Fuel Type
Biodiesel, Diesel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF46140
Zoro #
G6759026
UPC #
00791440110441
Country of Origin
Taiwan, Province of China

Dimensions

Length
4 13/32 in
Outside Dia.
3 9/32 in
Inside Dia.
1 23/32 in
Inside Diameter
1 3/4 in
Outside Diameter
3 5/16 in
Overall Length
4 7/16 in

Details

Filter Design
Cartridge
For Use With
2016-19 Nissan Titan XD Trucks
Filter Fuel Type
Biodiesel, Diesel
Gasket Material
Rubber
Item
Fuel Filter
Filter Material
Metal/Paper
Includes
Attached Gasket, O-Ring
Media Material
Paper
Compatible Fluid Type
Biodiesel Fuel, Diesel Fuel
Baldwin Interchange
PF46140

Description

Fuel Filter Element, Filter Fuel Type Biodiesel, Diesel, Filter Design Cartridge, Length 4 13/32 in, Outside Dia. 3 9/32 in, Inside Dia. 1 23/32 in, Includes Attached Gasket, O-Ring, For Use With 2016-19 Nissan Titan XD Trucks, Filter Material Metal/Paper, Gasket Material Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.