Zoro Homepage

Fuel Filter, Element Only, 11" H x 11" L

  • Mfr # BF46072

  • Zoro # G2889910


product price: $49.49
/ea

Key Features

Filter Design
Spin-On
For Use With
Volvo Trucks
Length
11 in
Outside Dia.
4 1/32 in
Width
4 1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF46072
Zoro #
G2889910
UPC #
791440105249
Country of Origin
China

Dimensions

Length
11 in
Outside Dia.
4 1/32 in
Width
4 1/32 in
Thread Size
1"-14
Inside Dia.
4 1/32 in
Height
11 in
Inside Diameter
4 1/16 in
Overall Height
11 in
Outside Diameter
4 1/16 in

Description

Fuel Filter, Filter Fuel Type Biodiesel, Diesel, Filter Design Spin-On, Fuel/Water Separator Spin-On with Bowl, Height 11 in, Length 11 in, Width 4 1/32 in, Outside Dia. 4 1/32 in, Inside Dia. 4 1/32 in, Includes Integral Gasket, For Use With Volvo Trucks, Filter Material Metal/Plastic/Paper, Gasket Material Rubber, Thread Size 1 In.-14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.