Fuel Filter, Element Only, 3-1/8 in. L
Mfr # PT23037-MPG
Zoro # G0489301
product price: $60.89
/eaKey Features
Filter Design
Cartridge
Length
3 1/8 in
Outside Dia.
1 13/16 in
Description/Special Features
Maximum Performance Glass Hydraulic Element
Height
3 1/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT23037-MPG
Zoro #
G0489301
UPC #
791440095656
Country of Origin
Italy
Dimensions
Length
3 1/8 in
Outside Dia.
1 13/16 in
Height
3 1/8 in
Overall Length
3 1/8 in
Outside Diameter
1 13/16 in
Overall Height
3 1/8 in
Details
Filter Design
Cartridge
Description/Special Features
Maximum Performance Glass Hydraulic Element
Includes
I. Gasket
Item
Fuel Filter
Baldwin Interchange
PT23037-MPG
Description
Fuel Filter, Filter Design Cartridge, Maximum Performance Glass Hydraulic Element, Height 3 1/8 in, Length 3 1/8 in, Outside Dia. 1 13/16 in, Includes I. Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.