Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, Element Only, 4-1/16" L

  • Mfr # PF40052

  • Zoro # G912353055


product price: $49.81
/ea

Key Features

Filter Design
Cartridge
For Use With
Isuzu Trucks with 4HK1 Engine
Outside Dia.
2 9/16 in
Gasket Material
Nitrile
Micron Rating
0.001 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF40052
Zoro #
G912353055
UPC #
791440107687
Country of Origin
Unknown

Dimensions

Outside Dia.
2 9/16 in
Height
4 1/16 in
Inside Dia.
5/8 in

Details

Filter Design
Cartridge
For Use With
Isuzu Trucks with 4HK1 Engine
Gasket Material
Nitrile
Micron Rating
0.001 micron
Filter Fuel Type
Biodiesel, Diesel
Item
Fuel Filter
Includes
(3) O-Rings
Description/Special Features
Fuel Element
Filter Material
Plastic/Paper
Media Material
Paper, Plastic
Compatible Fluid Type
Biodiesel Fuel, Diesel Fuel

Description

Fuel Filter,Element Only,4-1/16" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.