Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, Element Only, 5-11/32" L

  • Mfr # PF46130

  • Zoro # G1202020


product price: $33.49
/ea

Key Features

Filter Design
Cartridge
For Use With
RAM 1500 Pickups with V6-182 F1 Turbo Diesel Engines
Length
5 11/32 in
Outside Dia.
2 21/32 in
Width
2 21/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF46130
Zoro #
G1202020
UPC #
791440109155
Country of Origin
Taiwan, Province of China

Dimensions

Length
5 11/32 in
Outside Dia.
2 21/32 in
Width
2 21/32 in
Height
5 11/32 in
Inside Dia.
21/32 in
Overall Length
5 3/8 in
Overall Height
5 3/8 in
Inside Diameter
11/16 in
Outside Diameter
2 11/16 in
Overall Width
2 11/16 in

Details

Filter Design
Cartridge
For Use With
RAM 1500 Pickups with V6-182 F1 Turbo Diesel Engines
Filter Fuel Type
Biodiesel, Diesel
Filter Material
Plastic/Paper
Micron Rating
0.001 micron
Includes
O-Ring
Description/Special Features
Fuel Element
Gasket Material
Nitrile
Item
Fuel Filter
Absolute Filter Rating
0.001 micron
Compatible Fluid Type
Biodiesel Fuel, Diesel Fuel
Media Material
Paper, Plastic
Baldwin Interchange
PF46130

Description

Fuel Filter, Filter Fuel Type Biodiesel, Diesel, Filter Design Cartridge, Fuel Element, Micron Rating 0.001 micron, Height 5 11/32 in, Length 5 11/32 in, Width 2 21/32 in, Outside Dia. 2 21/32 in, Inside Dia. 21/32 in, Includes O-Ring, For Use With RAM 1500 Pickups with V6-182 F1 Turbo Diesel Engines, Filter Material Plastic/Paper, Gasket Material Nitrile

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.