Zoro Homepage

Fuel Filter, Element Only, 5-1/8 in. dia.

  • Mfr # PT23000

  • Zoro # G0489030


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Filter Design
Spin-On
Length
10 3/16 in
Outside Dia.
5 1/8 in
Description/Special Features
Hydraulic Element with Bail Handle
Height
10 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT23000
Zoro #
G0489030
UPC #
791440095298
Country of Origin
Italy

Dimensions

Length
10 3/16 in
Outside Dia.
5 1/8 in
Height
10 3/16 in
Overall Length
10 3/16 in
Overall Height
10 3/16 in
Outside Diameter
5 1/8 in

Details

Filter Design
Spin-On
Description/Special Features
Hydraulic Element with Bail Handle
Item
Fuel Filter
Includes
I. Gasket, Spring Included
Baldwin Interchange
PT23000

Description

Fuel Filter, Filter Design Spin-On, Hydraulic Element with Bail Handle, Height 10 3/16 in, Length 10 3/16 in, Outside Dia. 5 1/8 in, Includes I. Gasket, Spring Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.