Zoro Homepage

Fuel Filter, Element Only, 6-7/16" H

  • Mfr # PF46046

  • Zoro # G112353046


product price: $62.39
/ea

Key Features

Filter Design
Cartridge
For Use With
Deutz Engines
Outside Dia.
3 3/4 in
Filter Fuel Type
Biodiesel, Diesel
Description/Special Features
Fuel Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF46046
Zoro #
G112353046
UPC #
791440103962
Country of Origin
Unknown

Dimensions

Outside Dia.
3 3/4 in
Height
6 7/16 in
Gasket Outside Dia.
4 3/16 in
Gasket Inside Dia.
4 in
Inside Dia.
1 25/32 in

Details

Filter Design
Cartridge
For Use With
Deutz Engines
Filter Fuel Type
Biodiesel, Diesel
Description/Special Features
Fuel Element
Item
Fuel Filter
Includes
O-Ring, 1 Attached, 1 Included
Micron Rating
2 micron
Filter Material
Metal/Plastic/Paper
Gasket Material
Rubber
Media Material
Paper, Plastic
Compatible Fluid Type
Biodiesel Fuel, Diesel Fuel

Description

Fuel Filter,Element Only,6-7/16" H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.