Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, Element Only, 7-1/2 in. L

  • Mfr # PF9929

  • Zoro # G812353797


product price: $40.99
/ea

Key Features

Filter Design
Cartridge
Outside Dia.
4 1/8 in
Includes
Gasket, Grommet Attached
Height
7 1/2 in
Description/Special Features
Fuel/Water Separator Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF9929
Zoro #
G812353797
UPC #
791440096646
Country of Origin
Unknown

Dimensions

Outside Dia.
4 1/8 in
Height
7 1/2 in

Details

Filter Design
Cartridge
Includes
Gasket, Grommet Attached
Description/Special Features
Fuel/Water Separator Element
Micron Rating
40 micron
Item
Fuel Filter

Description

Fuel/Water Separator Element

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.