Fuel Filter, Element Only, 7-3/8 in. L
Mfr # PT23066-MPG
Zoro # G0488741
product price: $91.79
/ea
Free Shipping & Returns
Key Features
Filter Design
Cartridge
Length
7 3/8 in
Outside Dia.
1 13/16 in
Includes
I. Gasket
Height
7 3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT23066-MPG
Zoro #
G0488741
UPC #
791440095946
Country of Origin
Italy
Dimensions
Length
7 3/8 in
Outside Dia.
1 13/16 in
Height
7 3/8 in
Outside Diameter
1 13/16 in
Overall Height
7 3/8 in
Overall Length
7 3/8 in
Details
Filter Design
Cartridge
Includes
I. Gasket
Item
Fuel Filter
Description/Special Features
Maximum Performance Glass Hydraulic Element
Baldwin Interchange
PT23066-MPG
Description
Fuel Filter, Filter Design Cartridge, Maximum Performance Glass Hydraulic Element, Height 7 3/8 in, Length 7 3/8 in, Outside Dia. 1 13/16 in, Includes I. Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.