Fuel Filter, Element Only, 7-7/8 in. L
Mfr # PT23006
Zoro # G0488787
product price: $48.79
/eaKey Features
Filter Design
Cartridge
Length
7 7/8 in
Outside Dia.
1 13/16 in
Description/Special Features
Hydraulic Element
Includes
I. Gasket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PT23006
Zoro #
G0488787
UPC #
791440095342
Country of Origin
Italy
Dimensions
Length
7 7/8 in
Outside Dia.
1 13/16 in
Height
7 7/8 in
Overall Height
7 7/8 in
Overall Length
7 7/8 in
Outside Diameter
1 13/16 in
Details
Filter Design
Cartridge
Item
Fuel Filter
Description/Special Features
Hydraulic Element
Includes
I. Gasket
Baldwin Interchange
PT23006
Description
Fuel Filter, Filter Design Cartridge, Hydraulic Element, Height 7 7/8 in, Length 7 7/8 in, Outside Dia. 1 13/16 in, Includes I. Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.