Fuel Filter, Element Only, 8-1/8 in. L
Mfr # PT23092-MPG
Zoro # G0488839
product price: $77.79
/ea
Free Shipping & Returns
Key Features
Filter Design
Cartridge
Length
8 1/8 in
Outside Dia.
2 1/8 in
Height
8 1/8 in
Description/Special Features
Maximum Performance Glass hydraulic Element
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT23092-MPG
Zoro #
G0488839
UPC #
791440096202
Country of Origin
Italy
Dimensions
Length
8 1/8 in
Outside Dia.
2 1/8 in
Height
8 1/8 in
Overall Height
8 1/8 in
Inside Diameter
15/16 in
Outside Diameter
2 1/8 in
Details
Filter Design
Cartridge
Item
Fuel Filter
Description/Special Features
Maximum Performance Glass hydraulic Element
Includes
O-Ring
Standards
ISO 9001:2015
Compatible Vehicle Make
Parker Hannifin
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Fluid Type
Hydraulic Fluid
Product Type
Hydraulic Filter
Media Material
Cellulose
Baldwin Interchange
PT23092-MPG
Description
Fuel Filter, Filter Design Cartridge, Maximum Performance Glass Hydraulic Element, Height 8 1/8 in, Length 8 1/8 in, Outside Dia. 2 1/8 in, Includes O-Ring, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.