Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, Fuel Spin-on, 5-25/32" H

  • Mfr # BF46085

  • Zoro # G012356482


product price: $47.75
/ea

Key Features

Filter Design
Cartridge
For Use With
John Deere Engines, Equipment
Outside Dia.
4 1/4 in
Includes
I. Gasket
Description/Special Features
Fuel Spin-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF46085
Zoro #
G012356482
UPC #
791440107182
Country of Origin
Unknown

Dimensions

Outside Dia.
4 1/4 in
Thread Size
1"-14
Height
5 25/32 in

Details

Filter Design
Cartridge
For Use With
John Deere Engines, Equipment
Item
Fuel Filter
Includes
I. Gasket
Description/Special Features
Fuel Spin-On
Filter Fuel Type
Biodiesel, Diesel
Compatible Fluid Type
Biodiesel Fuel, Diesel Fuel

Description

Fuel Filter,Fuel Spin-on,5-25/32" H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.