Zoro Homepage

Fuel Filter, Gas, In-Line, 3-5/8" L

  • Mfr # BF46194

  • Zoro # G7484782


product price: $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Filter Design
In-Line
For Use With
1975-79 Volkswagen Beetle, 1977-81 Transporter, 1980-86 Vanagon
Length
3 5/8 in
Outside Dia.
2 3/32 in
Description/Special Features
In-Line Fuel Filter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF46194
Zoro #
G7484782
UPC #
00791440111608
Country of Origin
Taiwan, Province of China

Dimensions

Length
3 5/8 in
Outside Dia.
2 3/32 in
Inlet Connection Size
5/16 in
Overall Length
3 5/8 in
Outside Diameter
2 1/8 in
Outlet Connection Size
1/2 in

Details

Filter Design
In-Line
For Use With
1975-79 Volkswagen Beetle, 1977-81 Transporter, 1980-86 Vanagon
Description/Special Features
In-Line Fuel Filter
Filter Fuel Type
Gas
Item
Fuel Filter
Inlet
5/16 in
Outlet
1/2 in
Filter Material
Metal
Compatible Fluid Type
Gasoline
Baldwin Interchange
BF46194

Description

Fuel Filter, Filter Fuel Type Gas, Filter Design In-Line, In-Line Fuel Filter, Length 3 5/8 in, Inlet 5/16 in, Outlet 1/2 in, Outside Dia. 2 3/32 in, For Use With 1975-79 Volkswagen Beetle, 1977-81 Transporter, 1980-86 Vanagon, Filter Material Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.