Zoro Homepage

Fuel Filter, Gas, In-Line, 5-17/32" L

  • Mfr # BF46208

  • Zoro # G7483075


product price: $21.89
/ea

Key Features

Filter Design
In-Line
For Use With
1992-95 Mazda Automotive, 1998-2002 Kia Sportage
Length
5 17/32 in
Outside Dia.
2 3/4 in
Description/Special Features
In-Line Fuel Filter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF46208
Zoro #
G7483075
UPC #
00791440113718
Country of Origin
Taiwan, Province of China

Dimensions

Length
5 17/32 in
Outside Dia.
2 3/4 in
Inlet Connection Size
5/16 in
Outlet Connection Size
5/16 in
Outside Diameter
2 3/4 in
Overall Length
5 9/16 in

Details

Filter Design
In-Line
For Use With
1992-95 Mazda Automotive, 1998-2002 Kia Sportage
Description/Special Features
In-Line Fuel Filter
Filter Fuel Type
Gas
Outlet
5/16 in
Item
Fuel Filter
Inlet
5/16 in
Filter Material
Metal
Compatible Fluid Type
Gasoline
Baldwin Interchange
BF46208

Description

Fuel Filter, Filter Fuel Type Gas, Filter Design In-Line, In-Line Fuel Filter, Length 5 17/32 in, Inlet 5/16 in, Outlet 5/16 in, Outside Dia. 2 3/4 in, For Use With 1992-95 Mazda Automotive, 1998-2002 Kia Sportage, Filter Material Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.