Zoro Homepage

Fuel Filter, In-Line, 2-45/64 in.L

  • Mfr # BF9916

  • Zoro # G0469835


product price: $9.79
/ea

Key Features

Filter Design
In-Line
For Use With
John Deere Compact Track Loaders, Skid Steer Loaders
Length
2 11/16 in
Outside Dia.
1 29/32 in
Width
2 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF9916
Zoro #
G0469835
UPC #
791440093652
Country of Origin
Taiwan, Province of China

Dimensions

Length
2 11/16 in
Outside Dia.
1 29/32 in
Width
2 5/16 in
Height
3 29/32 in
Outlet Connection Size
5/16 in
Outside Diameter
1 15/16 in
Inlet Connection Size
5/16 in
Overall Width
2 5/16 in
Overall Height
3 15/16 in

Details

Filter Design
In-Line
For Use With
John Deere Compact Track Loaders, Skid Steer Loaders
Description/Special Features
Wire Mesh In-Line Fuel Strainer
Inlet
5/16 in
Outlet
5/16 in
Item
Fuel Filter
Standards
ISO 9001:2015
Product Type
Fuel Filter
Housing Material
Metal
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Type
Buses, Construction Equipment, Trucks
Compatible Vehicle Make
John Deere
Media Material
Cellulose
Fit Type
Vehicle Specific
Baldwin Interchange
BF9916

Description

Fuel Filter, Filter Design In-Line, Wire Mesh In-Line Fuel Strainer, Height 3 29/32 in, Length 2 11/16 in, Width 2 5/16 in, Inlet 5/16 in, Outlet 5/16 in, Outside Dia. 1 29/32 in, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.