Zoro Homepage

Fuel Filter, in.-Lin.e, BF7844

  • Mfr # BF7844

  • Zoro # G1989613


product price: $23.29
/ea
Sold in multiples of 12 for $279.48

Key Features

Filter Design
In-Line
For Use With
Kubota Excavators
Length
6-21/32"
Outside Dia.
3-3/8"
Includes
Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF7844
Zoro #
G1989613
UPC #
-
Country of Origin
Cyprus

Dimensions

Length
6-21/32"
Outside Dia.
3-3/8"

Details

Filter Design
In-Line
For Use With
Kubota Excavators
Includes
Drain
Item
Fuel Filter
Type
In-Line
Baldwin Interchange
BF7844

Description

Fuel Filter, Includes Drain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.