Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, In-Line, Gas, 1/8" Outlet

  • Mfr # BF46242

  • Zoro # G902016229


product price: $26.39
/ea

Key Features

Filter Design
In-Line
For Use With
Cummins 149234101, Onan 1492341, Wix WF10437
Length
2 23/32 in
Outside Dia.
1 5/16 in
Thread Size
1/8" PT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF46242
Zoro #
G902016229
UPC #
791440116535
Country of Origin
Taiwan, Province of China

Dimensions

Length
2 23/32 in
Outside Dia.
1 5/16 in
Thread Size
1/8" PT
Outlet Connection Size
1/8 in
Inlet Connection Size
5/16 in
Outside Diameter
1 5/16 in
Overall Length
2 3/4 in

Details

Filter Design
In-Line
For Use With
Cummins 149234101, Onan 1492341, Wix WF10437
Filter Fuel Type
Gas
Inlet
5/16 in
Outlet
1/8 in
Description/Special Features
In-Line Fuel Filter
Item
Fuel Filter
Compatible Fluid Type
Gasoline

Description

Fuel Filter, Filter Fuel Type Gas, Filter Design In-Line, In-Line Fuel Filter, Length 2 23/32 in, Inlet 5/16 in, Outlet 1/8 in, Outside Dia. 1 5/16 in, For Use With Cummins 149234101, Onan 1492341, Wix WF10437, Thread Size 1/8 In. PT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.