Zoro Homepage

Fuel Filter Kit, In-Line Filter Design

  • Mfr # PF9901 KIT

  • Zoro # G2401528


product price: $81.89
/ea
Free Shipping & Returns

Key Features

Height
5-9/16"
Includes
Fuel Filter; Strainer
Length
5-19/32"
For Engine Type - Filter Kits
Freightliner Trucks
Outside Dia.
3-5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF9901 KIT
Zoro #
G2401528
UPC #
791440092433
Country of Origin
United States

Dimensions

Height
5-9/16"
Length
5-19/32"
Outside Dia.
3-5/16"

Details

Item
Fuel Filter Kit
Includes
Fuel Filter; Strainer
For Engine Type - Filter Kits
Freightliner Trucks
Description/Special Features
Fuel Filter Kit
Filter Design
Element Only
Compatible Vehicle Make
Freightliner
Compatible Vehicle Type
Trucks

Description

Fuel Filter Kit, For Engine Type - Filter Kits Freightliner Trucks, Includes Fuel Filter; Strainer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.