Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, Length 14 1/8 in

  • Mfr # BF46061

  • Zoro # G102016272


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Filter Design
Spin-On
For Use With
Agriculture, Automotive, Commercial Trucks and Buses, Construction, Heavy-Duty On-Highway Transportation, Industrial, Marine, Mining, Oil and Gas, Power Generation
Length
14 1/8 in
Outside Dia.
4 23/32 in
Thread Size
1 3/4"-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF46061
Zoro #
G102016272
UPC #
791440104754
Country of Origin
United States

Dimensions

Length
14 1/8 in
Outside Dia.
4 23/32 in
Thread Size
1 3/4"-12
Overall Length
14 1/8 in
Outside Diameter
4 3/4 in

Details

Filter Design
Spin-On
For Use With
Agriculture, Automotive, Commercial Trucks and Buses, Construction, Heavy-Duty On-Highway Transportation, Industrial, Marine, Mining, Oil and Gas, Power Generation
Filter Fuel Type
Diesel
Description/Special Features
Prevent Premature Parts Wear and to Keep Engines Running At Maximum Efficiency
Includes
O-Ring
Item
Fuel Filter
Micron Rating
2 micron
Absolute Filter Rating
2 micron
Compatible Fluid Type
Diesel Fuel

Description

Fuel Filter, Filter Fuel Type Diesel, Filter Design Spin-On, Prevent Premature Parts Wear and to Keep Engines Running At Maximum Efficiency, Micron Rating 2 micron, Length 14 1/8 in, Outside Dia. 4 23/32 in, Includes O-Ring, For Use With Agriculture, Automotive, Commercial Trucks and Buses, Construction, Heavy-Duty On-Highway Transportation, Industrial, Marine, Mining, Oil and Gas, Power Generation, Thread Size 1 3/4 In.-12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.