Zoro Homepage

Fuel Filter, Length 14 1/8 in

  • Mfr # BF46244

  • Zoro # G912356346


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Filter Design
Spin-On
For Use With
Agriculture, Automotive, Commercial Trucks and Buses, Construction, Heavy-Duty On-Highway Transportation, Industrial, Marine, Mining, Oil and Gas, Power Generation
Length
14 1/8 in
Outside Dia.
4 23/32 in
Description/Special Features
Prevent Premature Parts Wear and to Keep Engines Running At Maximum Efficiency
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF46244
Zoro #
G912356346
UPC #
791440116641
Country of Origin
Unknown

Dimensions

Length
14 1/8 in
Outside Dia.
4 23/32 in
Thread Size
1 3/4"-12

Details

Filter Design
Spin-On
For Use With
Agriculture, Automotive, Commercial Trucks and Buses, Construction, Heavy-Duty On-Highway Transportation, Industrial, Marine, Mining, Oil and Gas, Power Generation
Item
Fuel Filter
Description/Special Features
Prevent Premature Parts Wear and to Keep Engines Running At Maximum Efficiency
Includes
O-Ring
Micron Rating
2 micron
Filter Fuel Type
Diesel
Compatible Fluid Type
Diesel Fuel

Description

Fuel Filter,Length 14 1/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.