Fuel Filter, Length 5 29/32 in
Mfr # PF46258
Zoro # G302016263
product price: $69.99
/eaKey Features
Filter Design
Cartridge
For Use With
Agriculture, Automotive, Industrial
Length
5 29/32 in
Outside Dia.
1 11/16 in
Includes
(3) O-Rings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PF46258
Zoro #
G302016263
UPC #
791440117068
Country of Origin
United States
Dimensions
Length
5 29/32 in
Outside Dia.
1 11/16 in
Outside Diameter
1 11/16 in
Overall Length
5 15/16 in
Details
Filter Design
Cartridge
For Use With
Agriculture, Automotive, Industrial
Includes
(3) O-Rings
Item
Fuel Filter
Filter Fuel Type
Gas
Description/Special Features
Baldwin Gasoline Filters Keep Fuel Clean and Engines Running At Maximum Efficiency, Work with Natural Gas-Based Systems
Description
Fuel Filter, Filter Fuel Type Gas, Filter Design Cartridge, Baldwin Gasoline Filters Keep Fuel Clean and Engines Running At Maximum Efficiency, Work with Natural Gas-Based Systems, Length 5 29/32 in, Outside Dia. 1 11/16 in, Includes (3) O-Rings, For Use With Agriculture, Automotive, Industrial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.