Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, Cartridge, 1 5/8 in, 1 13/32 in

  • Mfr # PF46241

  • Zoro # G300830090


product price: $34.99
/ea

Key Features

Filter Design
Cartridge
Length
1 5/8 in
Outside Dia.
1 13/32 in
Description/Special Features
Wire Mesh Fuel Element
Inside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PF46241
Zoro #
G300830090
UPC #
00791440116498
Country of Origin
Taiwan, Province of China

Dimensions

Length
1 5/8 in
Outside Dia.
1 13/32 in
Inside Dia.
1 in
Inside Diameter
1 in
Overall Height
1 5/8 in
Outside Diameter
1 7/16 in

Details

Filter Design
Cartridge
Description/Special Features
Wire Mesh Fuel Element
Standards
ISO 9001:2015
Item
Fuel Filter
Compatible Engine Type
Diesel Engines
Compatible Vehicle Make
Kubota, Multiquip, Shindaiwa
Compatible Vehicle Type
Buses, Construction Equipment, Farm Equipment, Trucks
Media Material
Cellulose
Fit Type
Vehicle Specific
Product Type
Fuel Filter
Compatible Fluid Type
Diesel Fuel
Baldwin Interchange
PF46241

Description

Fuel filter, Filter Design Cartridge, Wire Mesh Fuel Element, Length 1 5/8 in, Outside Dia. 1 13/32 in, Inside Dia. 1 in, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.