Zoro Homepage

Fuel Filter Set, Biodiesel/Diesel, 4" O.D.

  • Mfr # PF46010 KIT

  • Zoro # G6306312


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Filter Design
Cartridge
For Use With
Marine Applications
Length
9 11/16 in, 11 5/8 in
Outside Dia.
4 in
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF46010 KIT
Zoro #
G6306312
UPC #
791440097537
Country of Origin
United States

Dimensions

Length
9 11/16 in, 11 5/8 in
Outside Dia.
4 in
Width
4 in
Inside Dia.
13/16 in, 1 3/16 in
Height
9 11/16 in, 11 5/8 in
Overall Height
11 5/8 in
Inside Diameter
13/16 in
Outside Diameter
4 in

Details

Filter Design
Cartridge
For Use With
Marine Applications
Includes
(2) Attached Grommet, Furnished Gasket
Item
Fuel Filter
Filter Fuel Type
Biodiesel, Diesel
Description/Special Features
Larger Filter is A Coalescer, Smaller Filter is A Fuel/Water Separator
Gasket Material
Nitrile
Micron Rating
3 micron
Standards
ISO 9001:2015
Media Material
Cellulose
Product Type
Fuel Filter
Compatible Fluid Type
Biodiesel Fuel, Diesel Fuel
Compatible Engine Type
Bio-Diesel Engines, Diesel Engines
Fit Type
Vehicle Specific
Compatible Vehicle Type
Buses, Trucks
Baldwin Interchange
PF46010 KIT

Description

Fuel Filters Set, Filter Fuel Type Biodiesel, Diesel, Filter Design Cartridge, Larger Filter is A Coalescer, Smaller Filter is A Fuel/Water Separator, Micron Rating 3 micron, Height 9 11/16 in, 11 5/8 in, Length 9 11/16 in, 11 5/8 in, Width 4 in, Outside Dia. 4 in, Inside Dia. 13/16 in, 1 3/16 in, Includes (2) Attached Grommet, Furnished Gasket, For Use With Marine Applications, Gasket Material Nitrile, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.