Zoro Homepage

Fuel Filter, Spin-On, 3-9/16 in. L

  • Mfr # BF46024-O

  • Zoro # G1582878


product price: $55.89
/ea

Key Features

Filter Design
Spin-On
For Use With
Model 220RMAM Filter Assembly
Length
3 9/16 in
Outside Dia.
3 3/4 in
Description/Special Features
Fuel/Water Separator Spin-on with Open Port for Bowl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF46024-O
Zoro #
G1582878
UPC #
791440097711
Country of Origin
United States

Dimensions

Length
3 9/16 in
Outside Dia.
3 3/4 in
Height
3 9/16 in
Thread Size
1"-14
Outside Diameter
3 3/4 in
Overall Height
3 9/16 in

Details

Filter Design
Spin-On
For Use With
Model 220RMAM Filter Assembly
Description/Special Features
Fuel/Water Separator Spin-on with Open Port for Bowl
Includes
1 1/4-10 Bowl Thread, Furnished Gasket
Item
Fuel Filter
Standards
ISO 9001:2015
Compatible Vehicle Type
Buses, Trucks
Media Material
Cellulose
Product Type
Fuel Filter
Compatible Engine Type
Diesel Engines, Gasoline Engines
Fit Type
Vehicle Specific
Baldwin Interchange
BF46024-O

Description

Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Open Port for Bowl, Height 3 9/16 in, Length 3 9/16 in, Outside Dia. 3 3/4 in, Includes 1 1/4-10 Bowl Thread, Furnished Gasket, Thread Size 1 In.-14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.