Zoro Homepage

Fuel Filter, Spin-On, 4-5/16 in.L

  • Mfr # BF9912-O

  • Zoro # G9346181


product price: $53.59
/ea

Key Features

Filter Design
Spin-On
Length
4 5/16 in
Outside Dia.
4 1/4 in
Width
4 5/16 in
Description/Special Features
Fuel/Water Separator Spin-on with Open Port for Bowl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF9912-O
Zoro #
G9346181
UPC #
791440093478
Country of Origin
United States

Dimensions

Length
4 5/16 in
Outside Dia.
4 1/4 in
Width
4 5/16 in
Height
3 15/32 in
Thread Size
1"-14
Overall Height
3 1/2 in
Overall Width
4 5/16 in
Outside Diameter
4 1/4 in

Details

Filter Design
Spin-On
Item
Fuel Filter
Description/Special Features
Fuel/Water Separator Spin-on with Open Port for Bowl
Includes
3 3/4-10 Buttress Bowl Thread, Furnished Gasket, Integral Post Seal
Standards
ISO 9001:2015
Fit Type
Vehicle Specific
Compatible Engine Type
Diesel Engines, Gasoline Engines
Product Type
Fuel Filter
Media Material
Cellulose
Compatible Vehicle Type
Buses, Trucks
Compatible Vehicle Make
Atlas Copco
Baldwin Interchange
BF9912-O

Description

Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Open Port for Bowl, Height 3 15/32 in, Length 4 5/16 in, Width 4 5/16 in, Outside Dia. 4 1/4 in, Includes 3 3/4-10 Buttress Bowl Thread, Furnished Gasket, Integral Post Seal, Thread Size 1 In.-14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.