Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, Spin-On, 5-23/32" L

  • Mfr # BF46175

  • Zoro # G7480363


product price: $34.39
/ea

Key Features

Filter Design
Spin-On
Length
5 23/32 in
Outside Dia.
3 23/32 in
Standards
ISO 9001:2015
Includes
Attached Gasket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BF46175
Zoro #
G7480363
UPC #
00791440110984
Country of Origin
United States

Dimensions

Length
5 23/32 in
Outside Dia.
3 23/32 in
Thread Size
1"-14
Overall Height
5 3/4 in
Outside Diameter
3 3/4 in

Details

Filter Design
Spin-On
Standards
ISO 9001:2015
Includes
Attached Gasket
Item
Fuel Filter
Compatible Engine Type
Bio-Diesel Engines, Diesel Engines
Absolute Filter Rating
4.3 micron
Compatible Vehicle Type
Buses, Construction Equipment, Trucks
Product Type
Fuel Filter
Fit Type
Vehicle Specific
Media Material
Paper
Compatible Fluid Type
Biodiesel Fuel, Diesel Fuel
Compatible Vehicle Make
Takeuchi
Baldwin Interchange
BF46175

Description

Fuel Filter, Filter Fuel Type Biodiesel, Diesel, Filter Design Spin-On, Length 5 23/32 in, Outside Dia. 3 23/32 in, Includes Attached Gasket, For Use With Takeuchi Loaders, Filter Material Metal/Paper, Gasket Material Rubber, Thread Size 1 In.-14

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.