Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, Spin-On, 6-9/16" L

  • Mfr # BF46131

  • Zoro # G2977004


product price: $55.35
/ea

Key Features

Filter Design
Spin-On
Length
6 9/16 in
Outside Dia.
4 11/32 in
Filter Fuel Type
Biodiesel, Diesel
Description/Special Features
Fuel Spin-On with Open Port
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF46131
Zoro #
G2977004
UPC #
00791440109193
Country of Origin
United Kingdom

Dimensions

Length
6 9/16 in
Outside Dia.
4 11/32 in
Thread Size
M32 x 1.5
Outside Diameter
4 3/8 in
Overall Length
6 9/16 in

Details

Filter Design
Spin-On
Item
Fuel Filter
Filter Fuel Type
Biodiesel, Diesel
Description/Special Features
Fuel Spin-On with Open Port
Includes
Attached Gasket
Compatible Fluid Type
Biodiesel Fuel, Diesel Fuel
Baldwin Interchange
BF46131

Description

Fuel Filter, Filter Fuel Type Biodiesel, Diesel, Filter Design Spin-On, Fuel Spin-On with Open Port, Length 6 9/16 in, Outside Dia. 4 11/32 in, Includes Attached Gasket, Thread Size M32 x 1.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.