Zoro Homepage

Fuel Filter, Spin-On, 6 in.L

  • Mfr # BF1283-O

  • Zoro # G9346163


product price: $58.49
/ea

Key Features

Filter Design
Spin-On
Length
6 in
Outside Dia.
4 13/32 in
Width
6 in
Description/Special Features
Fuel/Water Separator Spin-On with Open Port for Bowl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF1283-O
Zoro #
G9346163
UPC #
791440093515
Country of Origin
United States

Dimensions

Length
6 in
Outside Dia.
4 13/32 in
Width
6 in
Height
8 19/32 in
Overall Length
6 in
Overall Height
8 5/8 in
Outside Diameter
4 7/16 in
Overall Width
6 in

Details

Filter Design
Spin-On
Description/Special Features
Fuel/Water Separator Spin-On with Open Port for Bowl
Item
Fuel Filter
Includes
Integral Post Seal, Open Port for Bowl, Port Thread M95 x 2-1/2
Baldwin Interchange
BF1283-O

Description

Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Open Port for Bowl, Height 8 19/32 in, Length 6 in, Width 6 in, Outside Dia. 4 13/32 in, Includes Integral Post Seal, Open Port for Bowl, Port Thread M95 x 2-1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.