Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, Spin-On, 8-7/32 in. L

  • Mfr # BF9927

  • Zoro # G4445948


product price: $61.39
/ea

Key Features

Filter Design
Spin-On
Length
8 7/32 in
Outside Dia.
3 23/32 in
Inlet
61/64 in
Height
8 7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF9927
Zoro #
G4445948
UPC #
791440095274
Country of Origin
United States

Dimensions

Length
8 7/32 in
Outside Dia.
3 23/32 in
Height
8 7/32 in
Thread Size
1"-14
Outside Diameter
3 3/4 in
Inlet Connection Size
15/16 in
Overall Height
8 1/4 in

Details

Filter Design
Spin-On
Inlet
61/64 in
Micron Rating
4.3 micron
Includes
G401 Integral Gasket
Item
Fuel Filter
Description/Special Features
High Efficiency Fuel Spin-on
Standards
ISO 9001:2015
Compatible Vehicle Type
Buses, Trucks
Compatible Vehicle Make
Kenworth, Peterbilt
Media Material
Cellulose
Fit Type
Vehicle Specific
Nominal Filter Rating
4.3 micron
Absolute Filter Rating
4.3 micron
Compatible Engine Type
Diesel Engines, Gasoline Engines
Product Type
Fuel Filter
Baldwin Interchange
BF9927

Description

Fuel Filter, Filter Design Spin-On, High Efficiency Fuel Spin-On, Micron Rating 4.3 micron, Height 8 7/32 in, Length 8 7/32 in, Inlet 61/64 in, Outside Dia. 3 23/32 in, Includes G401 Integral Gasket, Thread Size 1 In.-14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.