Zoro Homepage

Fuel Filter, Spin-On Design

  • Mfr # BF46134-O

  • Zoro # G700690362


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Filter Design
Spin-On
For Use With
Volvo European FH Series Trucks
Length
7 5/8 in
Outside Dia.
4 1/4 in
Thread Size
1"-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF46134-O
Zoro #
G700690362
UPC #
00791440109223
Country of Origin
Morocco

Dimensions

Length
7 5/8 in
Outside Dia.
4 1/4 in
Thread Size
1"-14
Outside Diameter
4 1/4 in
Overall Length
7 5/8 in

Details

Filter Design
Spin-On
For Use With
Volvo European FH Series Trucks
Micron Rating
2 to 3 micron
Filter Fuel Type
Biodiesel, Diesel
Includes
Attached Gasket, F. Gasket
Item
Fuel Filter
Description/Special Features
Fuel/Water Separator Spin-On with Open Port for Bowl
Absolute Filter Rating
2 micron
Compatible Fluid Type
Biodiesel Fuel, Diesel Fuel
Baldwin Interchange
BF46134-O

Description

Fuel Filter, Filter Fuel Type Biodiesel, Diesel, Filter Design Spin-On, Fuel/Water Separator Spin-On with Open Port for Bowl, Micron Rating 2 to 3 micron, Length 7 5/8 in, Outside Dia. 4 1/4 in, Includes Attached Gasket, F. Gasket, For Use With Volvo European FH Series Trucks, Thread Size 1 In.-14

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.