Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, Spin-On Filter Design

  • Mfr # BF46230

  • Zoro # G1772413


product price: $62.69
/ea

Key Features

For Use With
Volkswagen 26.260E Trucks
Length
8 7/32 in
Outside Dia.
2 13/16 in
Thread Size
1"-12
Micron Rating
2 to 3 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF46230
Zoro #
G1772413
UPC #
791440115880
Country of Origin
United States

Dimensions

Length
8 7/32 in
Outside Dia.
2 13/16 in
Thread Size
1"-12
Outside Diameter
2 13/16 in
Overall Length
8 1/4 in

Details

For Use With
Volkswagen 26.260E Trucks
Micron Rating
2 to 3 micron
Filter Fuel Type
Biodiesel, Diesel
Item
Fuel Filter
Includes
Gasket
Description/Special Features
Fuel Spin-On
Absolute Filter Rating
2 micron
Compatible Fluid Type
Biodiesel Fuel, Diesel Fuel
Baldwin Interchange
BF46230

Description

Fuel Filter, Filter Fuel Type Biodiesel, Diesel, Fuel Spin-On, Micron Rating 2 to 3 micron, Length 8 7/32 in, Outside Dia. 2 13/16 in, Includes Gasket, For Use With Volkswagen 26.260E Trucks, Thread Size 1 In.-12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.