Zoro Homepage

Fuel Spin-on, 8-27/32x4-23/32x8-27/32 In

  • Mfr # BF9885

  • Zoro # G6004424


product price: $67.39
/ea

Key Features

Filter Design
Spin-On
For Use With
KW, PB Trucks Cummins
Length
8 27/32 in
Outside Dia.
4 23/32 in
Width
4 23/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF9885
Zoro #
G6004424
UPC #
791440091948
Country of Origin
United States

Dimensions

Length
8 27/32 in
Outside Dia.
4 23/32 in
Width
4 23/32 in
Height
8 27/32 in
Thread Size
M90 x 2.0
Overall Height
8 7/8 in
Outside Diameter
4 3/4 in

Details

Filter Design
Spin-On
For Use With
KW, PB Trucks Cummins
Micron Rating
4.3 micron
Description/Special Features
Fuel Spin-on
Item
Fuel Filter
Includes
Integral Gasket
Type
Spin-On
Standards
ISO 9001:2015
Product Type
Fuel Filter
Nominal Filter Rating
4.3 micron
Compatible Vehicle Make
Kenworth, Peterbilt
Absolute Filter Rating
4.3 micron
Media Material
Cellulose
Fit Type
Vehicle Specific
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Type
Buses, Trucks
Fleetguard
FF5776
Baldwin Interchange
BF9885

Description

Fuel Filter, Filter Design Spin-On, Fuel Spin-On, Micron Rating 4.3 micron, Height 8 27/32 in, Length 8 27/32 in, Width 4 23/32 in, Outside Dia. 4 23/32 in, Includes Integral Gasket, For Use With KW, PB Trucks Cummins, Thread Size M90 x 2.0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.