Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Spin-On

  • Mfr # BF46161

  • Zoro # G9216587


product price: $31.29
/ea

Key Features

Filter Design
Spin-On
Includes
Attached Gasket
Thread Size
M32 x 1.50
Standards
ISO 9001:2015
Outside Diameter
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF46161
Zoro #
G9216587
UPC #
00791440110212
Country of Origin
United States

Dimensions

Thread Size
M32 x 1.50
Outside Diameter
4 1/4 in
Overall Height
10 1/2 in

Details

Filter Design
Spin-On
Item
Fuel Filter
Includes
Attached Gasket
Standards
ISO 9001:2015
Absolute Filter Rating
6.9 micron
Compatible Engine Type
Diesel Engines, Gasoline Engines
Fit Type
Vehicle Specific
Product Type
Fuel Filter
Media Material
Cellulose
Compatible Vehicle Make
Volvo
Compatible Vehicle Type
Buses, Construction Equipment, Trucks, Passenger Vehicles
Fleetguard
FF254
Baldwin Interchange
BF46161

Description

Fuel Filter, Filter Design Spin-On, Includes Attached Gasket, Thread Size M32 x 1.50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.