Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Spin-on

  • Mfr # BF46248

  • Zoro # G612356714


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Filter Design
Spin-On
For Use With
Cummins X15 Truck Engine
Length
11 9/16 in
Outside Dia.
4 23/32 in
Micron Rating
4 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF46248
Zoro #
G612356714
UPC #
791440116696
Country of Origin
Unknown

Dimensions

Length
11 9/16 in
Outside Dia.
4 23/32 in
Thread Size
M90 x 2.0-7H

Details

Filter Design
Spin-On
For Use With
Cummins X15 Truck Engine
Micron Rating
4 micron
Item
Fuel Filter
Description/Special Features
Fuel Spin-On
Filter Material
Metal, Paper
Includes
Gasket
Filter Fuel Type
Diesel
Media Material
Paper
Compatible Fluid Type
Diesel Fuel

Description

Fuel Spin-on

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.