Zoro Homepage

Fuel Spin-on

  • Mfr # BF46263

  • Zoro # G416147563


product price: $69.79
/ea

Key Features

Flow Rate
2 gpm
Includes
Gasket, O-Ring
Thread Size
M75 x 2.0
Filter Design
Spin-On
Baldwin Interchange
5526400 (Cummins), FF63041NN (Fleetguard)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF46263
Zoro #
G416147563
UPC #
791440117396
Country of Origin
United States

Dimensions

Thread Size
M75 x 2.0
Overall Height
7 1/4 in
Outside Diameter
3 3/4 in
Overall Width
3 1/8 in
Overall Length
7 1/4 in

Details

Flow Rate
2 gpm
Includes
Gasket, O-Ring
Item
Fuel Spin-on
Filter Design
Spin-On
Baldwin Interchange
5526400 (Cummins), FF63041NN (Fleetguard)
Compatible Fluid Type
Diesel Fuel
Product Type
Fuel Filter
Nominal Filter Rating
4 micron
Absolute Filter Rating
2 micron
Compatible Vehicle Type
Buses, Trucks
Fleetguard
FF63041NN
Media Material
Cellulose, Polyester
Compatible Vehicle Make
Blue Bird, Freightliner, Navistar, Kenworth, Mack, Thomas Buses with Cummins, Western Star Trucks
Fit Type
Vehicle Specific

Description

Fuel Spin-on, Filter Design Spin-On, Includes Gasket, O-Ring, Thread Size M75 x 2.0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.