Fuel Storage Tank Filter, 9-5/16 In
Mfr # PF7914
Zoro # G6188865
product price: $64.59
/eaKey Features
Filter Design
Cartridge
Length
9 5/16 in
Outside Dia.
4 19/32 in
Width
4 19/32 in
Description/Special Features
Water Absorbing Fuel Storage Tank Element
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PF7914
Zoro #
G6188865
UPC #
791440078406
Country of Origin
United States
Dimensions
Length
9 5/16 in
Outside Dia.
4 19/32 in
Width
4 19/32 in
Inside Dia.
9/16 in
Height
9 5/16 in
Overall Height
9 5/16 in
Outside Diameter
4 5/8 in
Inside Diameter
9/16 in
Details
Filter Design
Cartridge
Description/Special Features
Water Absorbing Fuel Storage Tank Element
Includes
(2) Furnished Gasket, Attached Grommet
Item
Fuel Filter Element
Type
Element
Standards
ISO 9001:2015
Compatible Vehicle Type
Buses, Trucks
Product Type
Fuel Filter
Media Material
Cellulose
Compatible Engine Type
Diesel Engines, Gasoline Engines
Fit Type
Vehicle Specific
Baldwin Interchange
PF7914
Description
Fuel Filter Element, Filter Design Cartridge, Water Absorbing Fuel Storage Tank Element, Height 9 5/16 in, Length 9 5/16 in, Width 4 19/32 in, Outside Dia. 4 19/32 in, Inside Dia. 9/16 in, Includes (2) Furnished Gasket, Attached Grommet, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.