Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel/Water Coalescer, 5-9/32 x 3-7/32 In

  • Mfr # BF9822-D

  • Zoro # G5691761


product price: $47.59
/ea

Key Features

Filter Design
Cartridge
Length
5 9/32 in
Outside Dia.
3 7/32 in
Width
3 7/32 in
Inside Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF9822-D
Zoro #
G5691761
UPC #
791440087705
Country of Origin
United States

Dimensions

Length
5 9/32 in
Outside Dia.
3 7/32 in
Width
3 7/32 in
Inside Dia.
1/2 in
Height
5 9/32 in
Overall Length
5 5/16 in
Outside Diameter
3 1/4 in
Overall Height
5 5/16 in
Overall Width
3 1/4 in
Inside Diameter
1/2 in

Details

Filter Design
Cartridge
Includes
Drain, Grommet Attached
Item
Fuel Filter
Description/Special Features
Fuel/Water Coalescer Element with Removable Drain
Type
Removable
Baldwin Interchange
BF9822-D

Description

Fuel Filter, Filter Design Cartridge, Fuel/Water Coalescer Element with Removable Drain, Height 5 9/32 in, Length 5 9/32 in, Width 3 7/32 in, Outside Dia. 3 7/32 in, Inside Dia. 1/2 in, Includes Drain, Grommet Attached

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.