Fuel/Water Coalescer, 5-9/32 x 3-7/32 In
Mfr # BF9830-D
Zoro # G5583846
product price: $29.99
/eaKey Features
Filter Design
Cartridge
Length
5 9/32 in
Outside Dia.
3 7/32 in
Width
3 7/32 in
Includes
Drain, Grommet Attached
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BF9830-D
Zoro #
G5583846
UPC #
791440088191
Country of Origin
United States
Dimensions
Length
5 9/32 in
Outside Dia.
3 7/32 in
Width
3 7/32 in
Inside Dia.
7/8 in
Height
5 9/32 in
Overall Length
5 5/16 in
Outside Diameter
3 1/4 in
Overall Height
5 5/16 in
Overall Width
3 1/4 in
Inside Diameter
7/8 in
Details
Filter Design
Cartridge
Item
Fuel Filter
Includes
Drain, Grommet Attached
Description/Special Features
Fuel/Water Coalescer with Drain
Type
w/Drain
Baldwin Interchange
BF9830-D
Description
Fuel Filter, Filter Design Cartridge, Fuel/Water Coalescer with Drain, Height 5 9/32 in, Length 5 9/32 in, Width 3 7/32 in, Outside Dia. 3 7/32 in, Inside Dia. 7/8 in, Includes Drain, Grommet Attached
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.