Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel/Water Separator, 10-13/16" L

  • Mfr # PF46236

  • Zoro # G512352939


product price: $73.34
/ea

Key Features

Filter Design
Cartridge
Length
10 13/16 in
Outside Dia.
4 3/32 in
Filter Fuel Type
Biodiesel, Diesel
Micron Rating
10 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF46236
Zoro #
G512352939
UPC #
791440116115
Country of Origin
Unknown

Dimensions

Length
10 13/16 in
Outside Dia.
4 3/32 in

Details

Filter Design
Cartridge
Filter Fuel Type
Biodiesel, Diesel
Micron Rating
10 micron
Item
Fuel/Water Separator
Compatible Fluid Type
Biodiesel Fuel, Diesel Fuel

Description

Fuel/Water Separator Element

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.