Zoro Homepage

Fuel/Water Separator, 10-13/16" L

  • Mfr # PF46237

  • Zoro # G9212994


product price: $60.19
/ea

Key Features

Filter Design
Cartridge
Length
10 13/16 in
Outside Dia.
4 3/32 in
Includes
O-Ring
Filter Fuel Type
Biodiesel, Diesel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF46237
Zoro #
G9212994
UPC #
00791440116122
Country of Origin
United States

Dimensions

Length
10 13/16 in
Outside Dia.
4 3/32 in
Inside Diameter
13/16 in
Outside Diameter
4 1/8 in
Overall Height
10 13/16 in

Details

Filter Design
Cartridge
Item
Fuel/Water Separator
Includes
O-Ring
Filter Fuel Type
Biodiesel, Diesel
Micron Rating
30 micron
Standards
ISO 9001:2015
Media Material
Cellulose
Nominal Filter Rating
30 micron
Compatible Vehicle Make
Kenworth, Peterbilt
Compatible Vehicle Type
Trucks
Compatible Fluid Type
Diesel Fuel
Compatible Engine Type
Diesel Engines
Product Type
Fuel Filter
Fit Type
Vehicle Specific
Baldwin Interchange
PF46237

Description

Fuel/Water Separator, Filter Fuel Type Biodiesel, Diesel, Filter Design Cartridge, Micron Rating 30 micron, Length 10 13/16 in, Outside Dia. 4 3/32 in, Includes O-Ring, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.