Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel/Water Separator, 11-3/32" L

  • Mfr # PF46106

  • Zoro # G7482472


product price: $94.89
/ea
Free Shipping & Returns

Key Features

Filter Design
Cartridge
Length
11 3/32 in
Outside Dia.
3 15/16 in
Inside Dia.
1 23/32 in
Standards
ISO 9001:2015
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF46106
Zoro #
G7482472
UPC #
00791440108141
Country of Origin
United States

Dimensions

Length
11 3/32 in
Outside Dia.
3 15/16 in
Inside Dia.
1 23/32 in
Inside Diameter
1 3/4 in
Overall Height
11 1/8 in
Outside Diameter
3 15/16 in

Details

Filter Design
Cartridge
Standards
ISO 9001:2015
Includes
Attached Grommet, O-Ring
Compatible Engine Type
Diesel Engines
Media Material
Paper
Compatible Vehicle Make
Kenworth, Peterbilt
Fit Type
Vehicle Specific
Compatible Vehicle Type
Trucks
Product Type
Fuel Filter
Absolute Filter Rating
4.3 micron
Compatible Fluid Type
Diesel Fuel
Baldwin Interchange
PF46106

Description

Fuel/Water Separator, Filter Fuel Type Biodiesel, Diesel, Filter Design Cartridge, Length 11 3/32 in, Outside Dia. 3 15/16 in, Inside Dia. 1 23/32 in, Includes Attached Grommet, O-Ring, For Use With Kenworth, Peterbilt Trucks, Filter Material Plastic/Paper, Gasket Material Rubber, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.