Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel/Water Separator, 3-31/32" L

  • Mfr # BF46164-O

  • Zoro # G012356406


product price: $42.39
/ea

Key Features

Filter Design
Cartridge
For Use With
Racor 120A/120B Assemblies
Length
3 31/32 in
Outside Dia.
3 in
Includes
Attached Gasket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF46164-O
Zoro #
G012356406
UPC #
791440110434
Country of Origin
Unknown

Dimensions

Length
3 31/32 in
Outside Dia.
3 in
Thread Size
M18-1.5

Details

Filter Design
Cartridge
For Use With
Racor 120A/120B Assemblies
Includes
Attached Gasket
Micron Rating
30 micron
Description/Special Features
Fuel/Water Separator Spin-On with Open Port For Bowl
Item
Fuel/Water Separator
Gasket Material
Rubber
Filter Fuel Type
Biodiesel, Diesel
Filter Material
Metal/Paper
Media Material
Paper
Compatible Fluid Type
Biodiesel Fuel, Diesel Fuel

Description

Fuel/Water Separator,3-31/32" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.