Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel/Water Separator, 3-3/32" Height

  • Mfr # BF46041-D

  • Zoro # G6135809


product price: $39.69
/ea

Key Features

Filter Design
Cartridge
Fuel Type
Diesel
Length
7 13/16 in
Outside Dia.
3 15/32 in
Width
3 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF46041-D
Zoro #
G6135809
UPC #
791440103351
Country of Origin
United States

Dimensions

Length
7 13/16 in
Outside Dia.
3 15/32 in
Width
3 3/8 in
Inside Dia.
7/8 in
Height
3 3/32 in
Overall Height
3 1/8 in
Overall Length
7 13/16 in
Outside Diameter
3 1/2 in
Overall Width
3 3/8 in
Inside Diameter
7/8 in

Details

Filter Design
Cartridge
Fuel Type
Diesel
Includes
Attached Grommet
Description/Special Features
Drain
Item
Fuel/Water Separator
Filter Fuel Type
Diesel
Micron Rating
35 micron
Standards
ISO 9001:2015
Fit Type
Vehicle Specific
Compatible Vehicle Type
Buses, Trucks
Compatible Vehicle Make
Allmand
Media Material
Cellulose
Compatible Fluid Type
Diesel Fuel
Product Type
Fuel Filter
Compatible Engine Type
Diesel Engines
Nominal Filter Rating
35 micron
Baldwin Interchange
BF46041-D

Description

Fuel/Water Separator, Filter Fuel Type Diesel, Filter Design Cartridge, Drain, Micron Rating 35 micron, Height 3 3/32 in, Length 7 13/16 in, Width 3 3/8 in, Outside Dia. 3 15/32 in, Inside Dia. 7/8 in, Includes Attached Grommet, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.