Zoro Homepage

Fuel/Water Separator, 3-3/4" Height

  • Mfr # BF46042-D

  • Zoro # G6135790


product price: $68.19
/ea

Key Features

Filter Design
Spin-On
Fuel Type
Diesel
Length
10 1/4 in
Outside Dia.
4 7/32 in
Width
3 7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF46042-D
Zoro #
G6135790
UPC #
791440103368
Country of Origin
United States

Dimensions

Length
10 1/4 in
Outside Dia.
4 7/32 in
Width
3 7/32 in
Inside Dia.
1 1/4 in
Height
3 3/4 in
Overall Width
3 1/4 in
Outside Diameter
4 1/4 in
Inside Diameter
1 1/4 in
Overall Length
10 1/4 in
Overall Height
3 3/4 in

Description

Fuel/Water Separator, Filter Fuel Type Diesel, Filter Design Spin-On, Drain, Micron Rating 10 micron, Height 3 3/4 in, Length 10 1/4 in, Width 3 7/32 in, Outside Dia. 4 7/32 in, Inside Dia. 1 1/4 in, Includes Attached Grommet, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.