Zoro Homepage

Fuel/Water Separator, 5-5/16x3-5/32 In

  • Mfr # BF9874-DM

  • Zoro # G5059573


product price: $51.19
/ea

Key Features

Filter Design
Cartridge
Length
5 5/16 in
Outside Dia.
3 5/32 in
Width
3 5/32 in
Height
5 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF9874-DM
Zoro #
G5059573
UPC #
791440091030
Country of Origin
United States

Dimensions

Length
5 5/16 in
Outside Dia.
3 5/32 in
Width
3 5/32 in
Height
5 5/16 in
Inside Dia.
15/16 in
Outside Diameter
3 3/16 in
Overall Width
3 3/16 in
Inside Diameter
15/16 in
Overall Height
5 5/16 in
Overall Length
5 5/16 in

Details

Filter Design
Cartridge
Includes
Attached Grommet, Drain Nut
Item
Fuel Filter
Description/Special Features
Primary Fuel/Water Separator Element
Type
Element
Standards
ISO 9001:2015
Media Material
Cellulose
Compatible Engine Type
Diesel Engines, Gasoline Engines
Fit Type
Vehicle Specific
Product Type
Fuel Filter
Compatible Vehicle Make
John Deere
Compatible Vehicle Type
Buses, Trucks
Fleetguard
FS19984
Baldwin Interchange
BF9874-DM

Description

Fuel Filter, Filter Design Cartridge, Primary Fuel/Water Separator Element, Height 5 5/16 in, Length 5 5/16 in, Width 3 5/32 in, Outside Dia. 3 5/32 in, Inside Dia. 15/16 in, Includes Attached Grommet, Drain Nut, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.