Zoro Homepage

Fuel/Water Separator, 6-5/16 x 4-2/5 In

  • Mfr # BF1346-O

  • Zoro # G4865253


product price: $46.59
/ea

Key Features

Filter Design
Spin-On
Length
6 5/16 in
Outside Dia.
4 1/4 in
Width
4 13/32 in
Description/Special Features
Fuel/Water Separator Spin-on with Open Port for Bowl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF1346-O
Zoro #
G4865253
UPC #
791440088467
Country of Origin
United States

Dimensions

Length
6 5/16 in
Outside Dia.
4 1/4 in
Width
4 13/32 in
Height
6 5/16 in
Thread Size
1"-14
Outside Diameter
4 1/4 in
Overall Width
4 3/8 in
Overall Height
6 5/16 in

Details

Filter Design
Spin-On
Description/Special Features
Fuel/Water Separator Spin-on with Open Port for Bowl
Includes
3 3/4 in - 10 Thread Bowl, Furnished Gasket, Integral Post Seal
Item
Fuel Filter
Type
Spin-on
Standards
ISO 9001:2015
Media Material
Cellulose
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Type
Buses, Trucks
Fit Type
Vehicle Specific
Compatible Vehicle Make
Ford, Freightliner, Navistar, Mercedes-Benz, Sterling, Western Star
Product Type
Fuel Filter
Baldwin Interchange
BF1346-O

Description

Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Open Port for Bowl, Height 6 5/16 in, Length 6 5/16 in, Width 4 13/32 in, Outside Dia. 4 1/4 in, Includes 3 3/4 in - 10 Thread Bowl, Furnished Gasket, Integral Post Seal, Thread Size 1 In.-14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.