Zoro Homepage

Fuel/Water Separator, 8-19/32 x 4-13/32In

  • Mfr # BF1358-O

  • Zoro # G5396176


product price: $70.69
/ea

Key Features

Filter Design
Spin-On
For Use With
Volvo Dump Trucks, Equipment
Length
8 19/32 in
Outside Dia.
4 13/32 in
Width
4 13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF1358-O
Zoro #
G5396176
UPC #
791440091313
Country of Origin
United States

Dimensions

Length
8 19/32 in
Outside Dia.
4 13/32 in
Width
4 13/32 in
Height
8 19/32 in
Thread Size
1"-14
Outside Diameter
4 7/16 in
Overall Height
8 5/8 in

Details

Filter Design
Spin-On
For Use With
Volvo Dump Trucks, Equipment
Includes
3 3/4-10 Bowl Thread, Furnished Gasket, Integral Post Seal
Description/Special Features
Fuel/Water Separator Spin-on with Open Port for Bowl
Item
Fuel Filter
Type
Spin-On
Standards
ISO 9001:2015
Fit Type
Vehicle Specific
Compatible Vehicle Type
Buses, Trucks
Compatible Engine Type
Diesel Engines, Gasoline Engines
Product Type
Fuel Filter
Compatible Vehicle Make
Volvo
Media Material
Cellulose
Baldwin Interchange
BF1358-O

Description

Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Open Port for Bowl, Height 8 19/32 in, Length 8 19/32 in, Width 4 13/32 in, Outside Dia. 4 13/32 in, Includes 3 3/4-10 Bowl Thread, Furnished Gasket, Integral Post Seal, For Use With Volvo Dump Trucks, Equipment, Thread Size 1 In.-14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.