Zoro Homepage

Fuel/Water Separator, 8-19/32x4-13/32 In

  • Mfr # BF1395-O

  • Zoro # G5059564


product price: $50.39
/ea

Key Features

Filter Design
Spin-On
Length
8 19/32 in
Outside Dia.
4 13/32 in
Width
4 13/32 in
Includes
Furnished Gasket, Integral Post Seal, M95 x 2.5 Bowl Thread
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF1395-O
Zoro #
G5059564
UPC #
791440090521
Country of Origin
United States

Dimensions

Length
8 19/32 in
Outside Dia.
4 13/32 in
Width
4 13/32 in
Height
8 19/32 in
Thread Size
1"-14
Overall Height
8 5/8 in
Outside Diameter
4 7/16 in

Details

Filter Design
Spin-On
Includes
Furnished Gasket, Integral Post Seal, M95 x 2.5 Bowl Thread
Item
Fuel Filter
Description/Special Features
Fuel/Water Separator Spin-on with Open Port for Bowl
Type
Spin-on
Standards
ISO 9001:2015
Compatible Fluid Type
Diesel Fuel
Compatible Engine Type
Diesel Engines
Product Type
Fuel Filter
Compatible Vehicle Type
Buses, Trucks
Media Material
Cellulose
Compatible Vehicle Make
Freightliner
Fit Type
Vehicle Specific
Baldwin Interchange
BF1395-O

Description

Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Open Port for Bowl, Height 8 19/32 in, Length 8 19/32 in, Width 4 13/32 in, Outside Dia. 4 13/32 in, Includes Furnished Gasket, Integral Post Seal, M95 x 2.5 Bowl Thread, Thread Size 1 In.-14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.